A Deep Strut 12 GA. BARE

Item #: 0788898

Cat #: A120020BC

UPC: 786210587813

$ 62.03 FT
Company wide:
0 in stock
SUP A120020BC Deep Strut 12GA 1-5/8

Overview

SUP A120020BC Deep Strut 12GA 1-5/8
Also known as: 786210587813, A120020BC, SUPA120020BC

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Plain
Height: 1 5/8 in
Material: Steel
Finish: Plain
Length: 20 ft
Width: 1-5/8 in