Spa Panel, 40A, 1PH, 120/240VAC, BR Type, GFCI, NEMA 3R

Item #: 0788892
Cat #: CH40SPA
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Spa Panel, 40A, 1PH, 120/240VAC, BR Type, GFCI, NEMA 3R40 Amp GFCI, 2-Pole, 1-Phase, 120/240V AC, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 40 Amp GFCI Circuit Breaker (CH240GF), 4 Circuits, Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".

Overview

Spa Panel, 40A, 1PH, 120/240VAC, BR Type, GFCI, NEMA 3R40 Amp GFCI, 2-Pole, 1-Phase, 120/240V AC, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 40 Amp GFCI Circuit Breaker (CH240GF), 4 Circuits, Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Also known as: CH40SPA, CUTCH40SPA

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 40
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Volts AC: 120, 240
Amps: 40
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)