60W T3 Halogen Lamp, Clear

Item #: 0788882

Cat #: S4488

UPC: 045923044885

Company wide:
0 in stock
60 Watt; Halogen / Excel; T3; Clear; 3000 Average rated hours; 960 Lumens; Mini Candelabra Base; 120 Volt

Overview

60 Watt; Halogen / Excel; T3; Clear; 3000 Average rated hours; 960 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923044885, S4488, SATS4488

Specifications

Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Color: Clear
Shape: T3 (Tubular)
Volts AC: 120
Lumens: 960
Color Rendering Index (CRI): 100
Wattage: 60
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Mini Candelabra Screw (E11)
Shape: T3 (Tubular)
Lumens: 960
Wattage: 60
Light Technology: Halogen