STD Deep Strut

Item #: 0788879

Cat #: A1200 20AL

UPC: 616013100196

$ 21.55 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200 20AL Deep Strut 12GA 1-5/

Overview

SUP A1200 20AL Deep Strut 12GA 1-5/
Also known as: 616013100196, A1200 20AL, SUPA120020AL

Specifications

Height: 1 5/8 in
Length: 20 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 20 ft
Material: Aluminum