Electronic Hygrotherm, 3.03X2.36X1.69, Lt Gray, Plastic

Item #: 0788842

Cat #: ATEMHUM

UPC: 783510164478

$ 652.51 EA
Company wide:
0 in stock
Electronic Hygrotherm senses ambient temperature and air humidity and adjusts/maintains set points. This Electronic Hygrotherm, ATEMHUM item measures 3.03X2.36X1.69 inches with a material of Plastic colored Lt Gray.

Overview

Electronic Hygrotherm senses ambient temperature and air humidity and adjusts/maintains set points. This Electronic Hygrotherm, ATEMHUM item measures 3.03X2.36X1.69 inches with a material of Plastic colored Lt Gray.

The nVent HOFFMAN HOFATEMHUM Electronic Hygrotherm senses ambient temperature and relative air humidity and adjusts a connected device to maintain temperature and humidity set points.

Also known as: 783510164478, ATEMHUM, HOFATEMHUM

Features & Benefits

  • Temperature (32-140 F) and humidity (50%-90% RH) adjustment
  • High switching capacity
  • Optical function displays (LED) in each control
  • Mounting clip for 35-mm DIN rail
  • Change-over contact (relay)
  • Connection is a 5-pole terminal for AWG 14 max (2.5-mm square); clamping torque .5 Nm (4.4 in-lbs) maximum
  • Plastic housing UL94V-0
  • Vertical mounting
  • Operating voltage is AC 100-240 V with maximum switching capacity of 10 A resistive / 1.6 A inductive at AC 240 V

Specifications

Material: Plastic
Height: 2.520 in
Width: 1.460 in
Depth: 1.810 in
Material: Plastic
Width: 1.460 in
Height: 2.520 in
Depth: 1.810 in