10/4 CVTC Tray Cable, PVC Jacket, Unshielded, 600VA

Item #: 0788828

Cat #: A51004

UPC:

Company wide:
0 in stock
Documents & Guides
CVTC Tray Cable, 10 AWG, 4 Conductor, PVC Jacket, Unshielded, 600VA

Overview

CVTC Tray Cable, 10 AWG, 4 Conductor, PVC Jacket, Unshielded, 600VA

"CCTV tray cable," or tray cable, is a type of versatile electrical cable designed for use in cable trays or raceways, offering robust protection and durability in various environments for applications like CCTV systems, power, control, and instrumentation.

Also known as: A51004, OMNA51004

Specifications

Gauge: 10 AWG
Color: Black
Conductors: 4
Gauge: 10 AWG
Conductors: 4
Color: Black