
Deep Strut 12GA 1-5/8X1-5/8 10FT 316SS
Item #: 0788788
Cat #: A1200-10T316SS
UPC: 786210635033
$ 48.26 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Type 316 Stainless Steel
Overview
Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Type 316 Stainless Steel
Also known as: 786210635033, A1200-10T316SS, SUPA120010T316SS
Specifications
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | 316 Stainless Steel |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |