PVC Coated 90° GRC Elbow, 3/4"

Item #: 0788771

Cat #: PRHELB34X90X24

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
3/4" Diameter, 90° Elbow, 24" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

3/4" Diameter, 90° Elbow, 24" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: PRHELB34X90X24, RRYPRHELB34X90X24

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Angle: 90°
Diameter: 3/4 in
Angle: 90°
Material: PVC Coated Steel