Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

Item #: 0788736

Cat #: A1200 10GR

UPC: 616013101605

$ 10.92 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Steel, Green, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'

Overview

Deep Strut - No Holes, Steel, Green, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'

Superstrut® with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013101605, A1200 10GR, SUPA120010GR

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in