
22mm Selector Switch, Knob Type, Red, Modular
Item #: 0788734
Cat #: M2SS2-10R
UPC: 320500284978
$ 19.49 EA
Company wide:
0
in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Red, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Red, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Also known as: 320500284978, M2SS2-10R, ABBM2SS210R
Specifications
| Color: | Red |
| Family / Style: | Modular |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |