1
more

"Caution Buried Electric Line" Underground Tape, 3" x 1000'
Item #: 0788725
Cat #: 302-R-3X1000FT
UPC: 051128534618
$ 78.60 EA
Company wide:
35
in stock
Documents & Guides
"Caution Buried Electric Line" Underground Tape, 3 Inch x 1000 Foot, Red, Polyethylene Film, For Use Construction, Utility, Irrigation, and CATV
Overview
"Caution Buried Electric Line" Underground Tape, 3 Inch x 1000 Foot, Red, Polyethylene Film, For Use Construction, Utility, Irrigation, and CATV
Scotch Buried Barricade Tape 302 is a 4 millimeter thick, polyethylene film backing, buried barricade tape that is printed with a warning message. When buried 4 to 6 inches below the surface, it provides an early warning when digging before reaching a depth that could cause damage or injury to a line or worker. Scotch Buried Barricade Tape 302 features durable polyethylene film backing that prevents accidental tearing. This effective and economical tape is printed with 2 in, bold characters on a bright background. It is designed to signify restricted access to hazardous areas.
Also known as: 051128534618, 302-R-3X1000FT, MMM302, scare tape
Specifications
| Width: | 3 in |
| Color: | Red |
| Length: | 1000 ft |
| Legend: | Caution Buried Electric Line |
| Width: | 3 in |
| Length: | 1000 ft |
| Color: | Red |
| Legend: | Caution Buried Electric Line |