"Caution Buried Electric Line Below" Barricade Tape, 6" x 1000'

Item #: 0788722

Cat #: 408

UPC: 051128577813

$ 363.29 EA
Company wide:
39 in stock
Caution-Buried Electric Line Below Detectable Tape, Dimensions: 6" x 1000', Color: Red.

Overview

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 6" x 1000', Color: Red.

Designed for accurately locating underground assets to help prevent damage to underground installations. Aluminum backing detectable with metal detector.

Also known as: 051128577813, 408, MMM408, REDMAGTAPE6

Specifications

Color: Red
Length: 1000 ft
Width: 6 in
Color: Red
Width: 6 in
Length: 1000 ft