"Caution Buried Electric Line Below" Barricade Tape, 3" x 1000'

Item #: 0788715

Cat #: 406

UPC: 051128577790

$ 181.62 EA
Company wide:
164 in stock
Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.

Overview

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.

Ensure precision location of underground assets by using Scotch® 406 Buried Barricade Tape. Utilizing this aluminum foil-backed tape when burying wires or cables helps others avoid dangerous mistakes when digging and by layering this tape above the line, it can easily be located with a non-ferrous metal detector. Do your part to keep fellow workers safe by having this tape handy for all your buried work. This tape has a layer of clear film laminate covering the message to protect it from harsh soil conditions.

Also known as: 051128577790, 406, MMM406, Toning Tape, underground tape, REDMAGTAPE3

Specifications

Width: 3 in
Color: Red
Length: 1000 ft
Width: 3 in
Length: 1000 ft
Color: Red