"Caution Buried Electric Line Below" Barricade Tape, 3" x 1000'

Item #: 0788709

Cat #: 364

UPC: 051128577691

$ 27.95 EA
Company wide:
28 in stock
Documents & Guides
Caution-Buried Electric Line Below Barricade Tape, Dimensions: 3" x 1000', Color: Yellow.

Overview

Caution-Buried Electric Line Below Barricade Tape, Dimensions: 3" x 1000', Color: Yellow.

Durable polyethylene plastic, bold 2" letters, long roll length, will not tear easily, attracts attention. Barricade applicable in both large and small areas. Available in various sizes, thicknesses and with different warning messages.

Also known as: 051128577691, 364, MMM364

Specifications

Width: 3 in
Length: 1000 ft
Color: Yellow
Width: 3 in
Color: Yellow
Length: 1000 ft