LED Work Light

Item #: 0788708

Cat #: 49-24-0146

UPC: 045242188604

$ 50.51 EA
Company wide:
0 in stock
Documents & Guides
Work Light, Magnetic, Lamp type: LED, Body Color: Red & Black, Light Color: White, Weight: 0.9 lb, Light Output: 100 Lumen, Power Requirements: M12 Red Lithium Battery (Lithium Battery Not Included)

Overview

Work Light, Magnetic, Lamp type: LED, Body Color: Red & Black, Light Color: White, Weight: 0.9 lb, Light Output: 100 Lumen, Power Requirements: M12 Red Lithium Battery (Lithium Battery Not Included)

The M12™ cordless LED work light outlasts and outperforms all other subcompact lights. Powered by an M12™ Red Lithium™ battery, the work light is 2X brighter and whiter than conventional incandescent bulbs and runs up to twice as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee® provides a limited lifetime LED warranty. A magnetic back allows hands-free use while a 90 degree rotating head allows the user to easily point the light beam at the desired work area.

Also known as: 045242188604, 49-24-0146, MIL49240146

Features & Benefits

  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Sealed aluminum head: designed for impact- and weather-resistant durability
  • 90° rotating head: provides flexible, focused illumination
  • Magnetic back: leaves both hands free for work anywhere on the jobsite

Specifications

Lumens: 160
Type: Lithium Battery
Volts DC: 12
Lumens: 160
Volts DC: 12
Type: Lithium Battery