Solid Deep Strut - No Holes, Steel, Electroplated, 1-5/8" x 1-5/8" x 10'

Item #: 0788696

Cat #: A1200-10EG

UPC: 616013080474

$ 4.36 FT
Company wide:
0 in stock
Documents & Guides
Solid Deep Strut - No Holes, 12 Gauge Steel, Electroplated, 1-5/8" Wide x 1-5/8" Deep x 10' Long

Overview

Solid Deep Strut - No Holes, 12 Gauge Steel, Electroplated, 1-5/8" Wide x 1-5/8" Deep x 10' Long

Superstrut® with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013080474, A1200-10EG, SUPA120010EG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Electro-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Electro-Galvanized
Material: Steel
Width: 1-5/8 in