Duct F/r 80" Channel

Item #: 0788669

Cat #: 8980L-VFR

UPC: 078477416334

$ 614.65 EA
Company wide:
0 in stock
Documents & Guides
Leviton 8980l-vfr Vert 8"x80" hinge Cover Cable Management

Overview

Leviton 8980l-vfr Vert 8"x80" hinge Cover Cable Management

Vertical Front and Rear Cable Management, 8" Channel x 80" Long. Black Hinge Cover.

Also known as: 078477416334, 8980L-VFR, LEV8980LVFR

Specifications

Length: 80 in
Color: Black
Width: 8 in
Height: 8 in
Length: 80 in
Width: 8 in
Color: Black
Height: 8 in