SM912LVQDH SCANNER HIRSCHMANN 4 PIN EURO

Item #: 0788632

Cat #: SME312LPCQD

UPC:

Company wide:
0 in stock

Overview

SM912LVQDH SCANNER HIRSCHMANN 4 PIN EURO
Also known as: SME312LPCQD, BANSME312LPCQD

Specifications

Color: Brown
Material: Polycarbonate
Type: Commercial Grade
Poles: 1
Amps: 15
Mounting: Wall
Color: Brown
Type: Commercial Grade
Amps: 15
Material: Polycarbonate
Poles: 1
Mounting: Wall