Ring Tongue, Nylon-Insulated, 22 - 18 AWG

Item #: 0788625

Cat #: MNG18-6R/SK

UPC: 054007161639

$ 0.83 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue, Nylon-Insulated, 22 - 18 AWG, Stud Size: 6, Red, 100 Pack

Overview

Ring Tongue, Nylon-Insulated, 22 - 18 AWG, Stud Size: 6, Red, 100 Pack
Also known as: 054007161639, MNG18-6R/SK, MMMMNG186RSK

Specifications

Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Red
Allowable Gauge Range: 22 - 18
Material: Nylon
Stud Size: #6