Motor, Bath Fan, 80 CFM

Item #: 0788614

Cat #: S97015162

UPC: 026715139545

$ 114.07 EA
Company wide:
0 in stock
Documents & Guides
HD80L 97015162 Bath Fan Motor Upgrade, 80 CFM, 2.5 Sones

Overview

HD80L 97015162 Bath Fan Motor Upgrade, 80 CFM, 2.5 Sones
Also known as: 026715139545, S97015162, BRNS97015162

Specifications

CFM: 80
Sones: 2.500
CFM: 80
Sones: 2.500