Interval Timer, 12 Hour, With Hold, 20 Amp, 125 VAC

Item #: 0788591

Cat #: C512HH

UPC: 786261155146

$ 97.08 EA
Company wide:
0 in stock
Documents & Guides
Interval Timer, 12 Hour, With Hold, 20 Amp, 125 Volt AC, Metal Wallplate

Overview

Interval Timer, 12 Hour, With Hold, 20 Amp, 125 Volt AC, Metal Wallplate

Tork 12 Hour Twist Timer w/ Hold - Metal Wallplate APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Brushed-metal aluminum. VARIABLE TIMING: Twist knob for time ON setting. Time ON lengths from 15 minutes to 12 hour vary by model. HOLD FEATURE: Has position for constant ON (Hold). EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST WALL PLATE: Includes real metal wall plate with screw mounting, to add extra security for commercial applications.  CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP

Also known as: 786261155146, C512HH, TRKC512HH, spdt

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Color: Aluminum
Range: 12 hr
Volts AC Range: 125 - 277
Type: Spring Wound, SPST, In-Wall
Color: Aluminum
Volts AC Range: 125 - 277
Amps: 10, 7, 20
Range: 12 hr