Flextray Basket Cable Tray, 4" Deep, Steel, 18" Wide, 10' Long

Item #: 0788566

Cat #: FT4X18X10

UPC:

Company wide:
0 in stock
Documents & Guides
Flextray Basket Cable Tray, 4" Deep, Steel, 18" Wide, 10' Long

Overview

Flextray Basket Cable Tray, 4" Deep, Steel, 18" Wide, 10' Long
Also known as: FT4X18X10, BLIFT4X18X10

Specifications

Type: Form 7
Family / Style: Form 7
Diameter: 2 in
Material: Iron Alloy
Type: Form 7
Diameter: 2 in
Family / Style: Form 7
Material: Iron Alloy