18mm Barrel Mount Sensor Emitter, Infrared

Item #: 0788529

Cat #: M186EQ

UPC:

Company wide:
2 in stock
Documents & Guides
EZ-Beam M18 Series 18mm Barrel Mount Sensor Emitter. Diameter: 30mm, Range: 20 M, NEMA 6P, Material: Stainless Steel, Cable: 4-Pin Integral QD Style. Output: NPN or PNP, Power: 10 - 30 VDC, Sensing Beam: Infrared LED

Overview

EZ-Beam M18 Series 18mm Barrel Mount Sensor Emitter. Diameter: 30mm, Range: 20 M, NEMA 6P, Material: Stainless Steel, Cable: 4-Pin Integral QD Style. Output: NPN or PNP, Power: 10 - 30 VDC, Sensing Beam: Infrared LED
Also known as: M186EQ, BANM186EQ

Specifications

Material: Polycarbonate, Stainless Steel
Diameter: 18 mm
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Volts DC Range: 10 - 30
Material: Polycarbonate, Stainless Steel
IP/NEMA Rating: NEMA 6P, IP67
Volts DC Range: 10 - 30
Diameter: 18 mm
Light Technology: LED