3M™ Cold Shrink Shielded Splice Kits 5550 Series

Item #: 0788524

Cat #: 5552

UPC: 054007090908

$ 2274.96 EA
Company wide:
0 in stock
3M™ Cold Shrink Shielded Splice Kit 5550 Series are for splicing 5 kV and 8 kV shielded, solid dielectric, power cables. Meets requirements of IEEE 404. Each kit contains all the materials (except connectors and optional ground strap) required to construct three (3) single conductor splices on Tape Shield, Wire Shield or UniShield® cables. Note: The kit can also be used to splice a shielded to a non-shielded 5/8 kV cable. Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.

Overview

3M™ Cold Shrink Shielded Splice Kit 5550 Series are for splicing 5 kV and 8 kV shielded, solid dielectric, power cables. Meets requirements of IEEE 404. Each kit contains all the materials (except connectors and optional ground strap) required to construct three (3) single conductor splices on Tape Shield, Wire Shield or UniShield® cables. Note: The kit can also be used to splice a shielded to a non-shielded 5/8 kV cable. Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.
Also known as: 054007090908, 5552, MMM5552

Specifications

Allowable Gauge Range: 4 - 500
Allowable Gauge Range: 4 - 500