20 to 12 AWG Moisture Guard Connector

Item #: 0788509

Cat #: MGC-BAG

UPC: 051128568279

$ 3.19 EA
Company wide:
575 in stock
Documents & Guides
Moisture Guard Connector, Moisture Resistant, UV Resistant, Wire Range: 20 - 12 AWG. For use in Landscape Irrigation and Lighting Applications. Package of 25.

Overview

Moisture Guard Connector, Moisture Resistant, UV Resistant, Wire Range: 20 - 12 AWG. For use in Landscape Irrigation and Lighting Applications. Package of 25.

3M™ Scotchlok™ MGC Moisture-Resistant Connector offers a convenient solution to connect wires for landscape irrigation and lighting applications. The mineral oil-based grease inside the connector safeguards against the moisture. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. 3M™ Scotchlok™ Moisture-Resistant Connector will connect and provide protection for 2 or 3 conductors. This connector is ideal for applications requiring moisture and UV protection. When the connector cap is pressed, a tin-plated brass metal element pushes through the wire insulation, making the connection secure and reliable. The connector housing is weather-resistant for above-ground applications. The connector has a weather-resistant polycarbonate body and withstands temperatures up to 221 degrees F (105 degrees C). C UL Listed and RoHS 2011/65/EU Compliant.

Also known as: 051128568279, MGC-BAG, MMMMGC25

Specifications

Allowable Gauge Range: 16 - 12
Allowable Gauge Range: 16 - 12