3
more

Breaker, Molded Case, 3P, 250A, 480VAC, 250VDC, 25kAIC
Item #: 0788462
Cat #: JGS3250FAG
UPC: 782113526836
$ 2884.41 EA
Company wide:
0
in stock
Documents & Guides
250 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Overview
250 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 782113526836, JGS3250FAG, CUTJGS3250FAG
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Amps: | 250 |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Volts AC: | 600 |