Strut Strap, Universal, 1"

Item #: 0788460

Cat #: 703 1EG

UPC: 616013143650

$ 1.48 EA
Company wide:
180 in stock
Documents & Guides
Universal Strut Strap, Diameter: 1 Inch, Material: Electro Galvanized Steel, Load: 550 lbs

Overview

Universal Strut Strap, Diameter: 1 Inch, Material: Electro Galvanized Steel, Load: 550 lbs

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013143650, 703 1EG, SUP7031EG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel