3
more

Breaker, Molded Case, 3P, 175A, 480VAC, 250VDC, 25kAIC
Item #: 0788457
Cat #: JGS3175FAG
UPC: 782113963334
$ 2684.52 EA
Company wide:
3
in stock
Documents & Guides
175 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Overview
175 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 782113963334, JGS3175FAG, CUTJGS3175FAG
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 175 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Amps: | 175 |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Volts AC: | 600 |