3
more

1" Wire Mesh Grip Assembly, Steel, 10pk
Item #: 0788456
Cat #: WMG-LT4
UPC: 786210776262
$ 196.84 EA
Company wide:
0
in stock
Documents & Guides
Wire Mesh Grip Assembly, Hub Size: 1 Inch, Material: Stainless Steel, Quantity: 10 pack.
Overview
Wire Mesh Grip Assembly, Hub Size: 1 Inch, Material: Stainless Steel, Quantity: 10 pack.
Also known as: 786210776262, WMG-LT4, THBWMGLT4
Specifications
| Diameter: | 1 in |
| Material: | Stainless Steel, Aluminum |
| Diameter: | 1 in |
| Material: | Stainless Steel, Aluminum |