2
more

Breaker, Molded Case, 50A, 440VAC, 600Y/347VAC, EG Frame, 3P
Item #: 0788433
Cat #: EGS3050FFG
UPC: 782114877166
$ 849.98 EA
Company wide:
0
in stock
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egs, Cable In/cable Out, 3-pole, 50 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip
Overview
Global Eg-frame Molded Case Circuit Breaker, Type Egs, Cable In/cable Out, 3-pole, 50 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.
Also known as: 782114877166, EGS3050FFG, CUTEGS3050FFG
Specifications
| Poles: | 3 |
| Volts AC: | 347, 600Y |
| Amps: | 50 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 3 |
| Amps: | 50 |
| Volts AC: | 347, 600Y |
| Interrupt Rating AC: | 22 kA |