3K2405-BW 3Ft Baseboard Heater, 240V, White

Item #: 0788427

Cat #: 3K2405BW

UPC: 093319114483

$ 137.19 EA
Company wide:
0 in stock
Documents & Guides
K Series 3 Ft. Baseboard Heater, 240V, 563 Watts, 2.3 Amps, Color: White

Overview

K Series 3 Ft. Baseboard Heater, 240V, 563 Watts, 2.3 Amps, Color: White

Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.

Also known as: 093319114483, 3K2405BW, KNG3K2405BW

Specifications

Wattage: 563
Color: White
Volts AC: 240
Length: 36 in
Mounting: Wall
Wattage: 563
Volts AC: 240
Mounting: Wall
Color: White
Length: 36 in