Rigid Strut Strap, Diameter: 6"

Item #: 0788404

Cat #: 702 6EG

UPC: 616013014806

$ 8.59 EA
Company wide:
109 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 6 Inch, Material: Steel/Electro-Galvanized

Overview

Rigid Strut Strap, Diameter: 6 Inch, Material: Steel/Electro-Galvanized
Also known as: 616013014806, 702 6EG, SUP7026EG

Specifications

Material: Steel
Diameter: 6 in
Material: Steel
Diameter: 6 in