Metal Halide, Pulse Start, Protected "O" Rated Lamp, 250W, ED37

Item #: 0788380

Cat #: MP250/BU/PS

UPC: 046677207564

$ 13.62 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Metal Halide, Pulse Start, Protected "O" Rated Lamp, 250W, Bulb: ED37, Base: Mogul Screw Exclusionary (E39), Lumens: 23,000, CRI: 62, Color Temp: 3800K, ANSI Code: M153/M138/O. Color: Clear. *Philips Part # 20756-3*

Overview

Metal Halide, Pulse Start, Protected "O" Rated Lamp, 250W, Bulb: ED37, Base: Mogul Screw Exclusionary (E39), Lumens: 23,000, CRI: 62, Color Temp: 3800K, ANSI Code: M153/M138/O. Color: Clear. *Philips Part # 20756-3*

Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.

Also known as: 046677207564, MP250/BU/PS, PHIMP250BUPS, MOG

Specifications

Type: Pulse Start
ANSI Code: M138/O, M153/O
Shape: ED37 (Elliptical Dimple)
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 62
Lumens: 23000
Wattage: 250
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Lumens: 23000
Color Temperature: 3800 (Neutral White)
Base: Mogul Extended Screw (EX39)
ANSI Code: M138/O, M153/O
Color: Clear
Color Rendering Index (CRI): 62
Wattage: 250
Light Technology: HID