Closet Light Controller, SPST, 10A, 120-277V

Item #: 0788371

Cat #: CLC212

UPC:

$ 38.91 EA
Company wide:
19 in stock
Documents & Guides
Closet Light Controller Relay, 10 Amp SPST-N/O, Separated Class 2 Dry Contact Input, 120-277 Vac Power, NEMA 1 Housing

Overview

Closet Light Controller Relay, 10 Amp SPST-N/O, Separated Class 2 Dry Contact Input, 120-277 Vac Power, NEMA 1 Housing

Our UL924 Emergency Lighting Relays can be used for automatic load control or bypass/shunt applications to turn on emergency lighting in the event of the loss of normal utility power. In automatic load control applications, when normal power is present, the ESR relay coil is activated and the emergency panel is fed from normal power. The lighting load can be switched on/off using an individual wall switch. When normal power drops out, the ESR coil is deactivated and N/C contact falls closed. The automatic transfer switch changes over to backup (generator) power, and the lighting load is illuminated regardless of the position of the wall switch or controller scheme.

Also known as: CLC212, FDECLC212, transformer switch

Specifications

Volts AC Control: 120, 277
Type: DPDT, Enclosed, Power Control Relay
Amps: 10
Volts AC Control: 120, 277
Amps: 10
Type: DPDT, Enclosed, Power Control Relay