Rigid Strut Strap, Diameter: 5"

Item #: 0788365

Cat #: 702 5 EG

UPC: 616013142561

$ 7.40 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 5 Inch, Material: Steel/Electro-Galvanized

Overview

Rigid Strut Strap, Diameter: 5 Inch, Material: Steel/Electro-Galvanized
Also known as: 616013142561, 702 5 EG, SUP7025EG

Specifications

Diameter: 5 in
Material: Steel
Diameter: 5 in
Material: Steel