Rigid Strut Strap, Diameter: 4"

Item #: 0788341

Cat #: 702 4 SS

UPC: 616013141373

$ 52.08 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 4 Inch, Material: Stainless Steel.

Overview

Rigid Strut Strap, Diameter: 4 Inch, Material: Stainless Steel.
Also known as: 616013141373, 702 4 SS, SUP7024SS

Specifications

Material: Stainless Steel
Diameter: 4 in
Material: Stainless Steel
Diameter: 4 in