Surface Adjustable Trim, 4", Copper, Limited Quantities Available

Item #: 0788318

Cat #: B1406CP

UPC:

Company wide:
0 in stock
Documents & Guides
Surface Adjustable Trim, 4 in, Copper

Overview

Surface Adjustable Trim, 4 in, Copper
Also known as: B1406CP, ETEB1406CP

Specifications

Type: Eyeball Trim
Diameter: 4 in
Color: Copper
Type: Eyeball Trim
Color: Copper
Diameter: 4 in