USE-RHH-RHW-10-GRN-STR-2500SR

Item #: 0788281

Cat #: 10USECSTRGRNX2500F

UPC: 980100276287

Company wide:
0 in stock
Documents & Guides
No Documents Available
10USECSTRGRNX2500FT

Overview

10USECSTRGRNX2500FT
Also known as: 980100276287, 10USECSTRGRNX2500F

Specifications

Gauge: 10 AWG
Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10 AWG
Material: Copper
Conductors: 1
Color: Green
Volts AC: 600
Jacket: CPE