4600 Watt, PV Inverter, String Type

Item #: 0788162

Cat #: PVP4600-SD-208

UPC:

Company wide:
0 in stock
Documents & Guides
4600 Watt, PV Inverter, String Type4600 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 208V AC Output. Includes: AC & DC PV System Disconnect Switch.

Overview

4600 Watt, PV Inverter, String Type4600 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 208V AC Output. Includes: AC & DC PV System Disconnect Switch.
Also known as: PVP4600-SD-208, AENPVP4600SD208

Specifications

Wattage: 4600
Volts DC: 600
Phase: 1
Volts AC: 208
Wattage: 4600
Phase: 1
Volts DC: 600
Volts AC: 208