3500 Watt, PV Inverter, String Type

Item #: 0788161

Cat #: PVP3500-SD-240

UPC:

Company wide:
0 in stock
3500 Watt, PV Inverter, String Type3500 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.

Overview

3500 Watt, PV Inverter, String Type3500 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.
Also known as: PVP3500-SD-240, AENPVP3500SD240

Specifications

Wattage: 3500
Phase: 1
Volts DC: 500
Volts AC: 240
Wattage: 3500
Volts DC: 500
Phase: 1
Volts AC: 240