2500 Watt, PV Inverter, String Type

Item #: 0788157

Cat #: PVP2500-SD-240

UPC:

Company wide:
0 in stock
2500 Watt, PV Inverter, String Type2500 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.

Overview

2500 Watt, PV Inverter, String Type2500 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.
Also known as: PVP2500-SD-240, AENPVP2500SD240

Specifications

Phase: 1
Volts DC: 500
Volts AC: 240
Wattage: 2500
Phase: 1
Volts AC: 240
Volts DC: 500
Wattage: 2500