CFL Lampholder, w/ Pull Chain and Lamp Guard Lens, 13W

Item #: 0788152
Cat #: 9862-PCH
UPC: 078477454206
Call for price
Company wide:
0 in stock
Documents & Guides
CFL Lampholder, w/ Pull Chain and Lamp Guard Lens, 13WFluorescent Lampholder, Compact, GU-24 Base, 120V AC, Color: White, Includes: 13W CFL Lamp, Pull Chain Switch, Housing, Cover.

Overview

CFL Lampholder, w/ Pull Chain and Lamp Guard Lens, 13WFluorescent Lampholder, Compact, GU-24 Base, 120V AC, Color: White, Includes: 13W CFL Lamp, Pull Chain Switch, Housing, Cover.
Also known as: 078477454206, 9862-PCH, LEV9862PCH, fluorescent keyless

Specifications

Wattage: 13
Type: Keyless, Lampholder
Material: Thermoplastic
Color: White
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Material: Thermoplastic
Light Technology: Fluorescent
Type: Keyless, Lampholder
Color: White
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)