1100 Watt, PV Inverter, String Type

Item #: 0788149

Cat #: PVP1100-SD-120

UPC:

Company wide:
0 in stock
Documents & Guides
1100 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 120V AC Output. Includes: AC & DC PV System Disconnect Switch.

Overview

1100 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 120V AC Output. Includes: AC & DC PV System Disconnect Switch.
Also known as: PVP1100-SD-120, AENPVP1100SD120

Specifications

Volts AC: 120
Phase: 1
Volts DC: 500
Wattage: 1100
Volts AC: 120
Volts DC: 500
Phase: 1
Wattage: 1100