Toggle Switch Wallplate, 5-Gang, Nylon, Black

Item #: 0788128

Cat #: TP5-BK

UPC: 785007274295

$ 25.63 EA
Company wide:
0 in stock
5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Black.

Overview

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Black.
Also known as: 785007274295, TP5-BK, PASTP5BK

Specifications

Type: Toggle Switch, Wallplate
Mounting: Device
Size: Standard
Color: Black
Material: Nylon
Gangs: 5
Type: Toggle Switch, Wallplate
Size: Standard
Material: Nylon
Mounting: Device
Color: Black
Gangs: 5