Explosion-Proof Selector Switch, 3 Position, Maintained, Long Bushing

Item #: 0788088

Cat #: AESS31MNL

UPC: 781381916295

$ 562.08 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Selector Switch, 3 Position, Maintained, Long Bushing

Overview

Explosion-Proof Selector Switch, 3 Position, Maintained, Long Bushing
Also known as: 781381916295, AESS31MNL, APPAESS31MNL

Specifications

Type: Switch, 3 Position, Maintained Contact
Type: Switch, 3 Position, Maintained Contact