Channel Cable Tray, Straight Section, 4" Wide, Ventilated, 12' Long, Aluminum

Item #: 0788056
Cat #: ACC04144
UPC: 78101131371
Call for price
Company wide:
0 in stock
Documents & Guides
Channel Cable Tray, Straight Section, 4" Wide, Ventilated, 12' Long, Aluminum

Overview

Channel Cable Tray, Straight Section, 4" Wide, Ventilated, 12' Long, Aluminum
Ventilated straight sections contain 21/4" diameter holes and 3/16" x 7/8" slots for cable attachment
Also known as: 78101131371, ACC04144, BLIACC04144

Specifications

Height: 1 3/4 in
Width: 4 in
Length: 12 ft
Height: 1 3/4 in
Length: 12 ft
Width: 4 in

Customer Reviews

No reviews for this product
(0)