
400 Watt Pulse Start Metal Halide Bulb
Item #: 0788013
Cat #: PS MH Std 400W/640 Mog ED28 1WR
UPC: 046677232535
$ 42.00 EA
Clearance
Price good while supplies last
Company wide:
26
in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Initial Lumens: 40,000, CRI: 68, Color Temp: 4000K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips CC# 232538: MS400/HOR/ED28/PS. Note: HOR; Horizontal Burn Position.
Overview
Metal Halide, Pulse Start Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Initial Lumens: 40,000, CRI: 68, Color Temp: 4000K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips CC# 232538: MS400/HOR/ED28/PS. Note: HOR; Horizontal Burn Position.
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Also known as: 046677232535, PS MH Std 400W/640 Mog ED28 1WR, PHIMS400HORED28PS*
Specifications
| Type: | Pulse Start |
| Color: | Clear |
| Volts AC: | 480, 120, 277, 240, 208 |
| Color Temperature: | 4000 (Cool White) |
| ANSI Code: | M135/E, M155/E, M128/E |
| Wattage: | 400 |
| Base: | Mogul Screw (E39) |
| Lumens: | 40000 |
| Shape: | ED28 (Elliptical Dimple) |
| Color Rendering Index (CRI): | 68 |
| Light Technology: | HID |
| Type: | Pulse Start |
| Volts AC: | 480, 120, 277, 240, 208 |
| ANSI Code: | M135/E, M155/E, M128/E |
| Base: | Mogul Screw (E39) |
| Shape: | ED28 (Elliptical Dimple) |
| Light Technology: | HID |
| Color: | Clear |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 400 |
| Lumens: | 40000 |
| Color Rendering Index (CRI): | 68 |