Metal Halide Lamp, Pulse Start, 175W, Medium Base, Clear

Item #: 0788010
Cat #: MS175/M/BU/P
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Pulse Start, 175 Watt, Bulb: ED17 (Elliptical Dimple), Base: Medium Screw (E26), Lumens: 17500, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M152/E;M137/E *Philips Part # 23249-6*

Overview

Metal Halide Lamp, Pulse Start, 175 Watt, Bulb: ED17 (Elliptical Dimple), Base: Medium Screw (E26), Lumens: 17500, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M152/E;M137/E *Philips Part # 23249-6*
Also known as: MS175/M/BU/P, PHIMS175MBUPS

Specifications

Type: Pulse Start
ANSI Code: M152, M137/E
Lumens: 17500
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 175
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 68
Light Technology: HID
Type: Pulse Start
Lumens: 17500
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
ANSI Code: M152, M137/E
Base: Medium Screw (E26)
Wattage: 175
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)