Leather Insulated Electrical Glove Protectors

Item #: 0787973

Cat #: P0-10-10

UPC: 696812042194

Company wide:
0 in stock
Leather Insulated Electrical Glove Protectors, Worn Over Rubber Insulating Gloves (Sold Separately), Class 0, Length: 10", Color: Natural, Size: 10, Voltage Capacity: 1000V AC (Liner Accompanies an Arc Fault Glove, Sold Separately)

Overview

Leather Insulated Electrical Glove Protectors, Worn Over Rubber Insulating Gloves (Sold Separately), Class 0, Length: 10", Color: Natural, Size: 10, Voltage Capacity: 1000V AC (Liner Accompanies an Arc Fault Glove, Sold Separately)

Leather protectors are designed to be worn over insulating rubber gloves. They server the purpose of providing mechanical protection for the rubber gloves as well as providing additional arc flash protection for the hands. 

Also known as: 696812042194, P0-10-10, CEMP01010

Specifications

Size: 10
Color: White
Material: Cowhide
Class: 0
Size: 10
Material: Cowhide
Color: White
Class: 0