Rigid Strut Strap, 4"

Item #: 0787955

Cat #: 702 4 EG

UPC: 616013141922

$ 4.20 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 4 Inch, Material: Electro-Galvanized Steel.

Overview

Rigid Strut Strap, Diameter: 4 Inch, Material: Electro-Galvanized Steel.

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013141922, 702 4 EG, SUP7024EG

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in